Overview
Mfr description
MGCLB20-75-R-H7A2S MGC, GUIDE CYLINDER
Specifications
- Stroke
- Proof Pressure+1.5
- Standards MetJIS
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.15
- Rod Size8
- SeriesMGC
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data