Motion
MGCMF32-25+75-R-XC11

SMC CORP OF AMERICA
MGCMF32-25+75-R-XC11

MGCMF32-25+75-R-XC11
Mi Item #04566899
MFR #MGCMF32-25+75-R-XC11
Price$518.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCMF32-25+75-R-XC11

MGCMF32-25+75-R-XC11
Mi Item #04566899
MFR #MGCMF32-25+75-R-XC11

Mfr description
MGCMF32-25+75-R-XC11 MGC, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Second Stroke Length
    75 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Front Flange
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC11
  • Guide Type
    Slide Bearing
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)