Motion
MGG40-46-S2403

SMC CORP OF AMERICA
MGG40-46-S2403

Pneumatic Cylinder Mounting Hardware - For use with Mgg Guided Cylinder, 40 mm Bore
Mi Item #04566928
MFR #MGG40-46-S2403
Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGG40-46-S2403

Pneumatic Cylinder Mounting Hardware - For use with Mgg Guided Cylinder, 40 mm Bore
Mi Item #04566928
MFR #MGG40-46-S2403

Mfr description
MGG40-46-S2403 BODY BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.57/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm
  • Thread Size
    M16x1.5

Details

  • Action
    Double Acting
  • Cylinder Application Type
    Guided Cylinder
  • For Use With
    Mgg Guided Cylinder
  • Hardware Type
    Body Bracket
  • Mounting Type
    Flange Style
  • Replacement Part Type
    Body Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)