Motion
MGGLB32-125-H7BW-XC56

SMC CORP OF AMERICA
MGGLB32-125-H7BW-XC56

MGGLB32-125-H7BW-XC56
MI ITEM #04566942
MFR #MGGLB32-125-H7BW-XC56
Price$706.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB32-125-H7BW-XC56

MGGLB32-125-H7BW-XC56
MI ITEM #04566942
MFR #MGGLB32-125-H7BW-XC56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$706.23/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bearing
  • Bracket 1
    Basic
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder

Overview

Mfr description
MGGLB32-125-H7BW-XC56 MGG, GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought