Motion
MGGLB50-300-A73Z-XC13

SMC CORP OF AMERICA
MGGLB50-300-A73Z-XC13

MGGLB50-300-A73Z-XC13
MI ITEM #04566974
MFR #MGGLB50-300-A73Z-XC13
Price$1,195.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB50-300-A73Z-XC13

MGGLB50-300-A73Z-XC13
MI ITEM #04566974
MFR #MGGLB50-300-A73Z-XC13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,195.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    A73Z-XC13
  • Guide Type
    Ball Bushing Bearing
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder

Overview

Mfr description
MGGLB50-300-A73Z-XC13 CYL, GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought