Motion
MGGLF80-200
Dual Rod Slide Unit - Single Rod, 80 mm Bore, 200 mm Stroke Length
MI ITEM #04566997
MFR #MGGLF80-200
List Price$2,029.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Rod Slide Unit - Single Rod, 80 mm Bore, 200 mm Stroke Length
MI ITEM #04566997
MFR #MGGLF80-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,029.25/each for your price

Overview

Mfr description
MGGLF80-200

Specifications

  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Bore Diameter
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Shock Absorber
  • Port Size
    3/8 BSPT
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Push Force At 100 Psi
    3520 N
  • Pull Force At 100 Psi
    3180 N
  • Operating Temperature Range
    -10 to +80 °C
  • Standards Met
    JIS
  • Overall Length
    555 mm
  • Overall Width
    284 mm
  • Overall Height
    200 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Flange
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text