Motion
MGGMB25TN-300-XB6

SMC CORP OF AMERICA
MGGMB25TN-300-XB6

MGGMB25TN-300-XB6
MI ITEM #04567022
MFR #MGGMB25TN-300-XB6
Price$492.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB25TN-300-XB6

MGGMB25TN-300-XB6
MI ITEM #04567022
MFR #MGGMB25TN-300-XB6

Mfr description
MGGMB25TN-300-XB6 MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Slide Bearing
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)