Motion
MGGMB32V-300
MGGMB32V-300
Mi Item #04567042
MFR #MGGMB32V-300
Price$651.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGGMB32V-300
Mi Item #04567042
MFR #MGGMB32V-300

Mfr description
MGGMB32V-300 MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.93/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Port Size
    1
  • Stroke  
    300

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Slide Bearing
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Maximum Operating Pressure
    +1
  • Minimum Operating Pressure
    +0.15
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5
  • Series
    MGG
  • Standards Met
    JIS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)