Motion
MGGMB50-150-RN

SMC CORP OF AMERICA
MGGMB50-150-RN

MGG GUIDED CYLINDER with 50 mm Bore Size
MI ITEM #04567049
MFR #MGGMB50-150-RN
List Price$915.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB50-150-RN

MGG GUIDED CYLINDER with 50 mm Bore Size
MI ITEM #04567049
MFR #MGGMB50-150-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$915.48/each for your price

Overview

Mfr description
MGGMB50-150-RN MGG, GUIDE CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Bearings
    Slide Bearing
  • Mounting Type
    Basic
  • Series
    MGG
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought