Motion
MGGMB80-500
MGG GUIDED CYLINDER with 80 mm Bore Size
MI ITEM #04567079
MFR #MGGMB80-500
Price$1,893.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGG GUIDED CYLINDER with 80 mm Bore Size
MI ITEM #04567079
MFR #MGGMB80-500

Mfr description
MGGMB80-500 MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,893.93/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Height
    138 mm
  • Overall Length
    855 mm
  • Overall Width
    262 mm
  • Port Size
    3/8 BSPT
  • Pull Force At 100 Psi
    3180 N
  • Push Force At 100 Psi
    3520 N
  • Stroke  
    500 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGG
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)