Motion
MGGMF50-200-H7A1SAPC-XC4

SMC CORP OF AMERICA
MGGMF50-200-H7A1SAPC-XC4

MGGMF50-200-H7A1SAPC-XC4
Mi Item #04567093
MFR #MGGMF50-200-H7A1SAPC-XC4
Price$1,118.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF50-200-H7A1SAPC-XC4

MGGMF50-200-H7A1SAPC-XC4
Mi Item #04567093
MFR #MGGMF50-200-H7A1SAPC-XC4

Mfr description
MGGMF50-200-H7A1SAPC-XC4 MGG, GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Front Flange
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)