Motion
MGJ10-20-F8NL

SMC CORP OF AMERICA
MGJ10-20-F8NL

MGJ, Miniature Guide Rod Cylinder
MI ITEM #04567100
MFR #MGJ10-20-F8NL
Price$267.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGJ10-20-F8NL

MGJ, Miniature Guide Rod Cylinder
MI ITEM #04567100
MFR #MGJ10-20-F8NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.49/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Overall Height
    17 mm
  • Overall Length
    45 mm
  • Overall Width
    33 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    41.23 N
  • Push Force At 100 Psi
    54.95 N
  • Rod Size
    5 mm
  • Stroke  
    20 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Heavy Duty Miniature
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGJ

Overview

Mfr description
MGJ10-20-F8NL MGJ, MINIATURE GUIDE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought