Motion
MGJ10-5
MGJ, Miniature Guide Rod Cylinder
MI ITEM #04567101
MFR #MGJ10-5
List Price$139.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGJ, Miniature Guide Rod Cylinder
MI ITEM #04567101
MFR #MGJ10-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.99/each for your price

Overview

Mfr description
MGJ10-5 MGJ, MINIATURE GUIDE ROD

Specifications

  • Guided Cylinder Type
    Heavy Duty Miniature
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Port Size
    M3x0.5
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Push Force At 100 Psi
    54.95 N
  • Pull Force At 100 Psi
    41.23 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    30 mm
  • Overall Width
    33 mm
  • Overall Height
    17 mm
  • Port Thread Standard
    ISO
  • Mounting Type
    Direct
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    5 mm
  • Series
    MGJ
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text