Motion
MGJ6-6
Mi Item #04567104
MFR #MGJ6-6
Price$132.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04567104
MFR #MGJ6-6

Mfr description
MGJ6-6 MGJ, MINIATURE GUIDE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.35/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Miniature
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Guide Type
    Miniature Guide Rod
  • Options Included
    Auto Switch Capable
  • Product Type
    Guided Air Cylinders
  • Series
    MGJ
  • Special Applications
    Instrumentation
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)