Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Country of OriginJP
- Cylinder SuffixXB6-PS
- Product TypeGuided Air Cylinders
- Seal KitMGP100-XB6-PS
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)