Motion
MGPL63TF-100
Heavy Duty Compact Guide Cylinder - Single Rod, 63 mm Bore, 100 mm Stroke Length
MI ITEM #04567283
MFR #MGPL63TF-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Compact Guide Cylinder - Single Rod, 63 mm Bore, 100 mm Stroke Length
MI ITEM #04567283
MFR #MGPL63TF-100

Mfr description
MGPL63TF-100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Overall Height
    78 mm
  • Overall Length
    214 mm
  • Overall Width
    162 mm
  • Port Size
    1/4 BSPP
  • Pull Force At 100 Psi
    1962 N
  • Push Force At 100 Psi
    2182 N
  • Rod Size
    20 mm
  • Stroke  
    100 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)