Specifications
Dimensions
- Bore Diameter25 mm
- Rod Size12
- Stroke25 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.1
- Product TypeGuided Air Cylinders
- Proof Pressure+1.5
- SeriesMGP Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)