Motion
MGPM40N-25-RN

SMC CORP OF AMERICA
MGPM40N-25-RN

Guided Air Cylinder - 40 mm Bore, 25 mm Stroke
Mi Item #04567593
MFR #MGPM40N-25-RN
Price$350.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM40N-25-RN

Guided Air Cylinder - 40 mm Bore, 25 mm Stroke
Mi Item #04567593
MFR #MGPM40N-25-RN

Mfr description
MGPM40N-25-RN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.21/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    25 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)