Motion
MGPM80-175AZ
MGP-Z GUIDED CYLINDER with 80 mm Bore Size
MI ITEM #04567677
MFR #MGPM80-175AZ
Price$808.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 80 mm Bore Size
MI ITEM #04567677
MFR #MGPM80-175AZ

Mfr description
MGPM80-175AZ MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.04/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Overall Height
    91.5 mm
  • Overall Length
    317 mm
  • Overall Width
    202 mm
  • Port Size
    3/8 BSPT
  • Pull Force At 100 Psi
    3175 N
  • Push Force At 100 Psi
    3519 N
  • Rod Size
    25 mm
  • Stroke  
    175 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Slide Bearing
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Number of Switches
    2
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Air Cushions, Auto Switch Capable
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)