Motion
MGPS50TF-25
MGP, Compact Guide Cylinder
Mi Item #04567693
MFR #MGPS50TF-25
Price$419.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP, Compact Guide Cylinder
Mi Item #04567693
MFR #MGPS50TF-25

Mfr description
MGPS50TF-25 CYL, COMPACT GUIDE, HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Height
    72 mm
  • Overall Length
    111 mm
  • Overall Width
    160 mm
  • Port Size
    1/4 BSPP
  • Pull Force At 100 Psi
    1155 N
  • Push Force At 100 Psi
    1374 N
  • Rod Size
    20 mm
  • Stroke  
    25 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Direct
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF
  • Guide Type
    Slide Bearing
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGP
  • Special Applications
    Impact Resistant
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)