Motion
MGQ50-31-M1100

SMC CORP OF AMERICA
MGQ50-31-M1100

MGQ GUIDED CYLINDER with 50 mm Bore Size
Mi Item #04567700
MFR #MGQ50-31-M1100
Price$0.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQ50-31-M1100

MGQ GUIDED CYLINDER with 50 mm Bore Size
Mi Item #04567700
MFR #MGQ50-31-M1100

Mfr description
MGQ50-31-M1100 FELT HOLDER 50,63 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    31 mm

Details

  • Actuation
    Double Acting
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)