Motion
MGQL100-100
MGQ GUIDED CYLINDER with 100 mm Bore Size
Mi Item #04567702
MFR #MGQL100-100
Price$925.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQ GUIDED CYLINDER with 100 mm Bore Size
Mi Item #04567702
MFR #MGQL100-100

Mfr description
MGQL100-100 COMPACT GUIDE CYLINDER, MGQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.91/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Overall Height
    112 mm
  • Overall Length
    253 mm
  • Overall Width
    224 mm
  • Port Size
    3/8 BSPT
  • Pull Force At 100 Psi
    5003 N
  • Push Force At 100 Psi
    5498 N
  • Rod Size
    30 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Direct
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Magnet
    Magnetic Piston
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch Capable, Ball Bushing Bearing, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGQ
  • Special Applications
    High Temperature
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)