Motion
MGQL100-75
MGQ GUIDED CYLINDER with 100 mm Bore Size
Mi Item #04567704
MFR #MGQL100-75
Price$843.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQ GUIDED CYLINDER with 100 mm Bore Size
Mi Item #04567704
MFR #MGQL100-75

Mfr description
MGQL100-75 COMPACT GUIDE CYLINDER, MGQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.79/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Stroke  
    75 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    150 °C, 302 °F
  • Options Included
    Auto Switch Capable, Ball Bushing Bearing, Rubber Bumpers
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Special Applications
    High Temperature
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)