Motion
MGQL20-200
MGQ GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #04567712
MFR #MGQL20-200
List Price$407.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQ GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #04567712
MFR #MGQL20-200

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$407.11/each for your price

Overview

Mfr description
MGQL20-200 COMPACT GUIDE CYLINDER, MGQ

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    Ball Bushing Bearing
  • Series
    MGQ
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text