Motion
MGQL50-50-Y7PWL

SMC CORP OF AMERICA
MGQL50-50-Y7PWL

MGQL50-50-Y7PWL
Mi Item #04567737
MFR #MGQL50-50-Y7PWL
Price$599.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL50-50-Y7PWL

MGQL50-50-Y7PWL
Mi Item #04567737
MFR #MGQL50-50-Y7PWL

Mfr description
MGQL50-50-Y7PWL COMPACT GUIDE CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Material
    Aluminum
  • Bracket 1
    Side Or Bottom
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Side Or Bottom
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)