Motion
MGQL63-75-XB6

SMC CORP OF AMERICA
MGQL63-75-XB6

MGQL63-75-XB6
MI ITEM #04567746
MFR #MGQL63-75-XB6
Price$941.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL63-75-XB6

MGQL63-75-XB6
MI ITEM #04567746
MFR #MGQL63-75-XB6

Mfr description
MGQL63-75-XB6 COMPACT GUIDE CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$941.78/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB6
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    Ball Bushing Bearing, High Temperature Seals
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Seal Kit
    MGQ63-XB6-PS
  • Series
    MGQ
  • Special Applications
    High Temperature
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)