Motion
MGQM16-100
MGQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #04567764
MFR #MGQM16-100
Price$177.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #04567764
MFR #MGQM16-100

Mfr description
MGQM16-100 COMPACT GUIDE CYLINDER, MGQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Made to Order
    No
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Rubber Bumpers, Slide Bearing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Special Applications
    High Temperature
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)