Motion
MGQM50-120
MGQM50-120
Mi Item #04567808
MFR #MGQM50-120
Price$422.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQM50-120
Mi Item #04567808
MFR #MGQM50-120

Mfr description
MGQM50-120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    120

Details

  • Bearings
    Slide Bearing
  • Bracket 1
    Slide Bearing
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Slide Bearing
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)