Motion
MGZF63TN-800-Y7PWL

SMC CORP OF AMERICA
MGZF63TN-800-Y7PWL

MGZF63TN-800-Y7PWL
Mi Item #04567836
MFR #MGZF63TN-800-Y7PWL
Price$1,472.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGZF63TN-800-Y7PWL

MGZF63TN-800-Y7PWL
Mi Item #04567836
MFR #MGZF63TN-800-Y7PWL

Mfr description
MGZF63TN-800-Y7PWL ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,472.88/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Front Flange
  • Cylinder Style
    Guided
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Options Included
    Auto Switch Capable, Non-Lube Service
  • Piston Action
    Double-Acting
  • Port Thread Standard
    PT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)