Motion
MHKL2-12D1F
GRIPPER, MHK, WEDGE CAM SLIDE GUIDE
Mi Item #04567885
MFR #MHKL2-12D1F
Price$375.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, MHK, WEDGE CAM SLIDE GUIDE
Mi Item #04567885
MFR #MHKL2-12D1F

Mfr description
MHKL2-12D1F GRIPPER, MHK, WEDGE CAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.11/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Port Size
    M3 x 0.5

Details

  • Action
    Double-Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)