Motion
MHKL2-20C
GRIPPER, MHK, WEDGE CAM SLIDE GUIDE
MI ITEM #04567889
MFR #MHKL2-20C
List Price$441.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, MHK, WEDGE CAM SLIDE GUIDE
MI ITEM #04567889
MFR #MHKL2-20C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$441.47/each for your price

Overview

Mfr description
MHKL2-20C AIR GRIPPER

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Single-Acting (Normally Closed)
  • Finger Type
    2 Finger Long Stroke (Wedge & Cam Style)
  • Holding Force Closed 72 Psi
    40 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Options Included
    Carbon Steel Fingers
  • Port Gender
    Female
  • Port Size
    M5x0.8
  • Operating Pressure Range
    36 psi to 87 psi
  • Minimum Operating Pressure
    36 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    100 mm
  • Overall Width
    70 mm
  • Overall Height
    27.6 mm
  • Additional Details
    The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0.01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0.1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments (available in Chloroprene, Fluororubber, and Silicone Rubber) and has optional stainless steel fingers.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text