Motion
MHQG2-32C-Y69B

SMC CORP OF AMERICA
MHQG2-32C-Y69B

MHQG,High Rigidity Type
MI ITEM #04567934
MFR #MHQG2-32C-Y69B
Price$653.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHQG2-32C-Y69B

MHQG,High Rigidity Type
MI ITEM #04567934
MFR #MHQG2-32C-Y69B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$653.69/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Open Width  
    20 mm
  • Port Size
    1/8 BSPT

Details

  • Additional Details
    The series MHQJ2 offers specially designed dust covers that protect internal parts from contamination. Three boot materials are available for different applications. The standard rubber (CR) is for general-purpose applications. Fluororubber (FKM) is recommended when the gripper will be subjected to cutting oil, etc. A silicone rubber (Si) model is suitable for clean room and food industry applications. Switches can be integrally mounted. The MHQG2 is a parallel internal/external holding type gripper offered in a single or double acting model with a variety of finger mounting options. The MHQG2 is available in 32 and 40mm bore sizes, and is auto switch capable.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (High Rigidity)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    127 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    36 psi
  • Operating Pressure Range
    36 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Options Included
    Auto Switch
  • Piston Action
    Single-Acting (Normally Closed)
  • Port Gender
    Female

Overview

Mfr description
MHQG2-32C-Y69B MHQG,HIGH RIGIDITY TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought