Motion
MHQG2-40D1
MHQG,HIGH RIGIDITY TYPE
MI ITEM #04567937
MFR #MHQG2-40D1
List Price$602.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHQG,HIGH RIGIDITY TYPE
MI ITEM #04567937
MFR #MHQG2-40D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.67/each for your price

Overview

Mfr description
MHQG2-40D1 MHQG,HIGH RIGIDITY TYPE

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    2 Finger Side Tapped (High Rigidity)
  • Holding Force Closed 72 Psi
    247 N
  • Holding Force Open 72 Psi
    158 N
  • Open Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    1/8 BSPT
  • Operating Pressure Range
    15 psi to 87 psi
  • Minimum Operating Pressure
    15 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Additional Details
    The series MHQJ2 offers specially designed dust covers that protect internal parts from contamination. Three boot materials are available for different applications. The standard rubber (CR) is for general-purpose applications. Fluororubber (FKM) is recommended when the gripper will be subjected to cutting oil, etc. A silicone rubber (Si) model is suitable for clean room and food industry applications. Switches can be integrally mounted. The MHQG2 is a parallel internal/external holding type gripper offered in a single or double acting model with a variety of finger mounting options. The MHQG2 is available in 32 and 40mm bore sizes, and is auto switch capable.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text