Motion
MHSH3-16D
MHS, Parallel Style Air Gripper
MI ITEM #04567956
MFR #MHSH3-16D
List Price$455.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS, Parallel Style Air Gripper
MI ITEM #04567956
MFR #MHSH3-16D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$455.35/each for your price

Overview

Mfr description
MHSH3-16D MHS, PARRALLEL STYLE AIR

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    3 Finger Through Hole (Wedge & Cam Style)
  • Holding Force Closed 72 Psi
    15 N
  • Holding Force Open 72 Psi
    9 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    M3x0.5
  • Operating Pressure Range
    29 psi to 87 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    46 mm
  • Overall Width
    34 mm
  • Additional Details
    These grippers utilize the same wedge cam design as the MHS3 but adds a center through hole for an option center push actuator. This ensures proper release of the work piece. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text