Motion
MHSH3-32D
MHSH3-32D Parallel Gripper - Double-Acting, 3 Finger Through Hole (Wedge & Cam Style)
Mi Item #04567958
MFR #MHSH3-32D
Price$557.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHSH3-32D Parallel Gripper - Double-Acting, 3 Finger Through Hole (Wedge & Cam Style)
Mi Item #04567958
MFR #MHSH3-32D

Mfr description
MHSH3-32D MHS, PARRALLEL STYLE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.34/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Closed Width  
    11.5 mm
  • Open Width  
    15.5 mm
  • Overall Length
    63 mm
  • Overall Width
    62 mm
  • Port Size
    M5x0.8

Details

  • Additional Details
    These grippers utilize the same wedge cam design as the MHS3 but adds a center through hole for an option center push actuator. This ensures proper release of the work piece. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications.
  • Body Option
    Side Ported
  • Finger Type
    3 Finger Through Hole (Wedge & Cam Style)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    77 N
  • Holding Force Open 72 Psi
    62 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Number of Fingers
    3
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)