Motion
MHSL3-125D
MHSL3-125D Parallel Gripper - Double-Acting, 3 Finger Long Stroke (Wedge & Cam Style)
Mi Item #04567970
MFR #MHSL3-125D
Price$1,620.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHSL3-125D Parallel Gripper - Double-Acting, 3 Finger Long Stroke (Wedge & Cam Style)
Mi Item #04567970
MFR #MHSL3-125D

Mfr description
MHSL3-125D MHS, PARRALLEL STYLE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,620.32/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Closed Width  
    48 mm
  • Open Width  
    80 mm
  • Overall Length
    175 mm
  • Overall Width
    166 mm
  • Port Size
    3/8 BSPT

Details

  • Action
    Double Action
  • Additional Details
    The MHC gripper is ideal for use in applications requiring angular gripping. The opening angle ranges from 30 to -10 degrees. A double piston mechanism provides a large amount of gripping force, while maintaining a compact design. The MHC series has a built in speed adjustment and a recessed groove for auto switches.
  • Body Option
    Side Ported
  • Finger Type
    3 Finger Long Stroke (Wedge & Cam Style)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    1320 N
  • Holding Force Open 72 Psi
    170 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Number of Fingers
    3
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)