Motion
MHW2-40TND1
MHW2-40TND1 GRIPPER, AIR
Mi Item #04567989
MFR #MHW2-40TND1
Price$766.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHW2-40TND1 GRIPPER, AIR
Mi Item #04567989
MFR #MHW2-40TND1

Mfr description
MHW2-40TND1 GRIPPER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.41/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Action
    Double Action
  • Angle of Rotation
    180 °
  • Finger Type
    2 Finger
  • Gripper Type
    Angular
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)