Motion
MHZ2-32D-Y7PVLS

SMC CORP OF AMERICA
MHZ2-32D-Y7PVLS

MHZ2-32D-Y7PVLS GRIPPER PARALLEL TYPE
MI ITEM #04568034
MFR #MHZ2-32D-Y7PVLS
Price$750.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZ2-32D-Y7PVLS

MHZ2-32D-Y7PVLS GRIPPER PARALLEL TYPE
MI ITEM #04568034
MFR #MHZ2-32D-Y7PVLS

Mfr description
MHZ2-32D-Y7PVLS GRIPPER PARALLEL TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.11/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Action
    Double-Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    158 N
  • Holding Force Open 72 Psi
    193 N
  • Piston Action
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)