Motion
MHZJ2-6D
MHZ GRIPPER with 6 mm Bore Size
MI ITEM #04568050
MFR #MHZJ2-6D
List Price$254.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZ GRIPPER with 6 mm Bore Size
MI ITEM #04568050
MFR #MHZJ2-6D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.28/each for your price

Overview

Mfr description
MHZJ2-6D GRIPPER, MHZ, PARALLEL STYLE

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    2 Finger Standard
  • Holding Force Closed 72 Psi
    6.1 N
  • Holding Force Open 72 Psi
    3.3 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Options Included
    Dust Cover
  • Port Gender
    Female
  • Port Size
    M3x0.5
  • Operating Pressure Range
    22 psi to 102 psi
  • Minimum Operating Pressure
    22 psi
  • Maximum Operating Pressure
    102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    53 mm
  • Overall Width
    28 mm
  • Overall Height
    14 mm
  • Additional Details
    General purpose compact gripper with integral linear guide that provides high rigidity and high accuracy. This series includes a dust cover to protect the finger mechanism in dirty environments. Available in bore sizes from 6mm to 25mm.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Fingers
    2
  • Action
    Double Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text