Specifications
Dimensions
- Port Size1
- Stroke50
Details
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.1
- Product TypeRotating-Arm Power Clamp Cylinders
- Proof Pressure+1.5
- SeriesMK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)