Motion
MK2TB20-10R
MK CLAMP CYLINDER with 20 mm Bore Size
MI ITEM #04568090
MFR #MK2TB20-10R
Price$192.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 20 mm Bore Size
MI ITEM #04568090
MFR #MK2TB20-10R

Mfr description
MK2TB20-10R CYLINDER, ROTARY CLAMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.71/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Overall Body Height
    36 mm
  • Overall Body Length
    116.5 mm
  • Overall Body Width
    36 mm
  • Port Size
    M5x0.8
  • Stroke
    10 mm

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Options
    Standard
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clamp Force At 0.5Mpa
    100 N
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B20-10R
  • Guide Type
    Double
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Standard (Female Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Rotary Direction
    Clockwise
  • Series
    MK
  • Special Applications
    Heavy duty clamping
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)