Motion
MK2TB32TN-20L

SMC CORP OF AMERICA
MK2TB32TN-20L

MK CLAMP CYLINDER with 32 mm Bore Size
MI ITEM #04568095
MFR #MK2TB32TN-20L
List Price$236.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB32TN-20L

MK CLAMP CYLINDER with 32 mm Bore Size
MI ITEM #04568095
MFR #MK2TB32TN-20L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.16/each for your price

Overview

Mfr description
MK2TB32TN-20L CYLINDER, ROTARY CLAMP

Specifications

  • Port Size
    1/8 NPT
  • Bore Diameter
    32 mm
  • Country of Origin
    JP
  • Arm Opening Angles
    90 °
  • Piston Action
    Double-Acting
  • Number Of Auto Switches
    2
  • Stroke
    20 mm
  • Clamp Force At 0.5Mpa
    300 N
  • Rotary Direction
    Counter-Clockwise
  • Body Options
    Standard
  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Body Length
    168 mm
  • Overall Body Width
    45 mm
  • Overall Body Height
    45 mm
  • Port Thread Standard
    NPT
  • Mounting Type
    Basic
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Series
    MK
  • Product Type
    Rotating-Arm Power Clamp Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text