Motion
MK2T-F040
MK CLAMP CYLINDER with 40 mm Bore Size
MI ITEM #04568101
MFR #MK2T-F040
Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 40 mm Bore Size
MI ITEM #04568101
MFR #MK2T-F040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.30/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm

Details

  • Bracket 1
    Flange
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Hardware Type
    Flange Bracket
  • Manufacturer Product Page
  • Mounting Type
    Flange
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Clamp

Overview

Mfr description
MK2T-F040 FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought