Motion
MK-40-PS
MK-40-PS Seal Kit, For Use With: MK, Includes: Coil Scraper, Gasket, O-Ring, Piston Seal, Rod Seal
Mi Item #04568102
MFR #MK-40-PS
Price$20.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK-40-PS Seal Kit, For Use With: MK, Includes: Coil Scraper, Gasket, O-Ring, Piston Seal, Rod Seal
Mi Item #04568102
MFR #MK-40-PS

Mfr description
MK-40-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.42/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm

Details

  • Action
    Double Acting
  • Cylinder Application Type
    Clamp Cylinder
  • For Use With
    MK
  • Includes
    Rod Seal
  • Port Thread Standard
    G, NPT, Rc
  • Replacement Part Type
    Seal Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)