Overview
Mfr description
MKG50-20LZ CYLINDER, ROTARY CLAMP
Specifications
- Bore Diameter50 mm
- Country of OriginUS
- Port Thread StandardRc
- Mounting TypeHead Flange
- Manufacturer Product Page
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data