Motion
ML1C40G-600H
ML1-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 25 mm Bore, 600 mm Stroke, Cam Follower Guide - with Brake Type
MI ITEM #04568154
MFR #ML1C40G-600H
List Price$1,718.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ML1-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 25 mm Bore, 600 mm Stroke, Cam Follower Guide - with Brake Type
MI ITEM #04568154
MFR #ML1C40G-600H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,718.86/each for your price

Overview

Mfr description
ML1C40G-600H

Specifications

  • Series
    ML1C
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Cam Follower Guide - with Brake
  • Bore Diameter
  • Additional Details
    The ML1 series is a mechanical joint rodless cylinder with brake. The brake mechanism has been compactly integrated into the slide table which enables intermediate stops of the rodless cylinder. The shock absorber can absorb small to large impacts without adjustments due to self-compensation. Many kinds of auto switches are applicable.
  • Stroke
  • Cushion Type
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/4 BSPT
  • Port Gender
    Female
  • Stroke Adjuster Type
    H = (Left: High Load Shock Absorbers + Adjustment Bolts), (Right: High Load Shock Absorbers + Adjustment Bolts)
  • Operating Temperature Range
    41 to 140 °F
  • Overall Height
    116.5 mm
  • Overall Width
    158 mm
  • Overall Length
    972 mm
  • Operating Pressure Range
    14 to 116 psi
  • Minimum Operating Pressure
    14 psi
  • Maximum Operating Pressure
    116 psi
  • Proof Pressure
    174 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text