Motion
ML2B40-300L
ML2-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 40 mm Bore, 300 mm Stroke, Basic Guide - Stroke Reading with Brake Type
MI ITEM #04568158
MFR #ML2B40-300L
List Price$1,870.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ML2-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 40 mm Bore, 300 mm Stroke, Basic Guide - Stroke Reading with Brake Type
MI ITEM #04568158
MFR #ML2B40-300L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,870.34/each for your price

Overview

Mfr description
ML2B40-300L

Specifications

  • Series
    ML2B
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Basic Guide - Stroke Reading with Brake
  • Bore Diameter
  • Additional Details
    The ML2B series incorporates both a brake and positioning scale with a mechanical joint rodless cylinder in one convenient package. The combination of these items makes repeatable multi-stop action and positioning possible. Both the CEU1 (counter) and CEU2 (positioning controller) can be used with the ML2B. Repeatability of ±0.5mm can be achieved when using the CEU2 controller. Degradation of cylinder performance due to repeated use of the braking mechanism is eliminated as braking force is applied against replaceable side rail.
  • Stroke
  • Cushion Type
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/4 BSPT
  • Port Gender
    Female
  • Stroke Adjuster Type
    L = (Left: Low Load Shock Absorbers + Adjustment Bolts), (Right: Low Load Shock Absorbers + Adjustment Bolts)
  • Operating Temperature Range
    41 to 140 °F
  • Overall Height
    106 mm
  • Overall Width
    139.5 mm
  • Overall Length
    640 mm
  • Operating Pressure Range
    15 to 116 psi
  • Minimum Operating Pressure
    15 psi
  • Maximum Operating Pressure
    116 psi
  • Proof Pressure
    174 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text