Motion
MQMLB10H-45D
Compact Air Cylinder - Standard Type, 10 mm Bore, 45 mm Stroke, Basic Mounting Type
MI ITEM #04568187
MFR #MQMLB10H-45D
Price$330.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 10 mm Bore, 45 mm Stroke, Basic Mounting Type
MI ITEM #04568187
MFR #MQMLB10H-45D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$330.15/each

Specifications

Dimensions

  • Bore Diameter
    0.3940 in
  • Overall Height
    16 mm
  • Overall Length
    146 mm
  • Overall Width
    18.5 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    46.2 N
  • Push Force At 100 Psi
    55 N
  • Rod Size
    M4x0.7
  • Rod Size / Thread
    M4x0.7 Male ISO
  • Stroke
    45 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Fixed Orifice
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    MQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    H
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.01 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.01 to +0.7 MPa
  • Operating Temperature Range
    -10 to +80 °C
  • Options Included
    H [High Speed, High Frequency (No Fixed Orifice)]
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    MQM
  • Special Applications
    Low Friction Applications
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
MQMLB10H-45D CYL, LOW FRICTION, HI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought