Motion
MQMLB25H-75D
Compact Air Cylinder - Standard Type, 25 mm Bore, 75 mm Stroke, Basic Mounting Type
Mi Item #04568188
MFR #MQMLB25H-75D
Price$457.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 25 mm Bore, 75 mm Stroke, Basic Mounting Type
Mi Item #04568188
MFR #MQMLB25H-75D

Mfr description
MQMLB25H-75D CYL, LOW FRICTION, HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.95/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in
  • Overall Height
    32 mm
  • Overall Length
    235 mm
  • Overall Width
    34.5 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    288.6 N
  • Push Force At 100 Psi
    343.6 N
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    MQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    H
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.01 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.01 to +0.7 MPa
  • Operating Temperature Range
    -10 to +80 °C
  • Options Included
    High Frequency, High Speed
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    MQM
  • Special Applications
    Low Friction Applications
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)