Motion
MQMLC20-30D
Compact Air Cylinder - Standard Type, 20 mm Bore, 30 mm Stroke, Clevis Mounting Type
Mi Item #04568189
MFR #MQMLC20-30D
Price$330.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 20 mm Bore, 30 mm Stroke, Clevis Mounting Type
Mi Item #04568189
MFR #MQMLC20-30D

Mfr description
MQMLC20-30D CYLINDER, LOW FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.15/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke
    30 mm

Details

  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    +0.005 to +0.7 MPa
  • Operating Temperature Range
    -10 to +80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)